FACOM BP.C24NPB 24INCH ONE TOUCH LATCH TOOLBOX


24' Plastic Tool Box

References
facom:BP.C24NPB
rubix:230A0843
ean:3662424057427
brand logo
brand logo
Technical specifications
MaterialPlastic
Height260 mm
Length603 mm
See all Specifications

Product details : FACOM BP.C24NPB 24INCH ONE TOUCH LATCH TOOLBOX


Easy to install: quick attachment to the perforated sides of the trolley or to a perforated wall panel (hanging system supplied). Easy to use and time-saving. No specific location: keys can be fitted to any recess. No risk of damaging tools: polypropylene rack and studied shapes ensure risk-free contact. Extensive range coverage.

Technical specifications


Attributes
MaterialPlastic
Height260 mm
Length603 mm
Width273 mm
Permissible load28 kg
Show UNSPSC/ECL@SS
£ 48.20 excl. VAT
/ Each
£ 57.84 incl. VAT
  • Usually arrives within 14 working days