Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Storage
Toolboxes and chests
Toolbox
STANLEY TOOLBOX 1-79-216
STANLEY TOOLBOX 1-79-216
Line Toolboxes
References
stanley:
1-79-216
rubix:
2524412
ean:
3253561792168
Technical specifications
Material
Plastic
Height
162
mm
Length
394
mm
See all Specifications
Product details
Technical specifications
Product details : STANLEY TOOLBOX 1-79-216
Plastic toolbox with One Touch latch enabling the easy opening of the toolbox with a simple touch
Technical specifications
Attributes
Packaged dimensions (D x W x H)
162
x
394
x
220
mm
Package weight
1300
g
Material
Plastic
Height
162
mm
Length
394
mm
Width
220
mm
Type
Tool Box
Colour
Black
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
24.17
excl. VAT
/
Each
£
29.00
incl. VAT
In stock: Next day delivery
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
CLARKE CTC600C-7636037 MECHANICS' STEEL 6 DRAWER TOOL CHEST
STANLEY STST1-70317 TOOL TOTE AND ORGANISER 19 INCH
GEDORE TOOL CHEST 1430
DEWALT DWST83342-1 TOOL BOX
STANLEY 1-95-620 TOOL BOX
ARMORGARD OXBOX SITE BOX OX4
RAACO 136563 COMPACT 15 TOOLBOX
RAACO 136624 COMPACT 62 TOOLBOX
DEWALT DWST83343-1 IP54 DEEP BOX ORG TOP
ROEBUCK 736221 CANTILEVER METAL 5 TRAY TOOLBOX
DEWALT DWST83347-1 TOUGHSYSTEM 2.0 1 DRAWER PLASTIC TOOL BOX
GEDORE EMPTY TOOL BOX 1335 L
STANLEY FATMAX TOOLBOX 1-94-749
STANLEY TOOLBOX 1-79-218
FACOM BS.T20PB SOFT STORAGE BAG 20 INCH