References
Stanley:1-95-616
Rubix:2002859
EAN:3253561956164



Technical specifications
| Material | metal plastic (body);metal (latch) |
|---|---|
| Height | 293 mm |
| Length | 580 mm |
Product details : STANLEY FATMAX TOOLBOX 1-95-616
Heavy duty structural foam toolbox with water seal for IP53 protection rating. Soft grip handle and v-grooved lid for cutting. Metal latches and hinges.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 293x222x384 mm |
|---|---|
| Material | metal plastic (body);metal (latch) |
| Height | 293 mm |
| Length | 580 mm |
| Width | 297 mm |
| Weight | 3.9 kg |
| Colour | silver |
| Permissible load | 28 kg |
Show UNSPSC/ECL@SS
£ 61.68 excl. VAT
/ Each
£ 74.02 incl. VAT
- In stock: Next day delivery