3 flute carbide single point micro thread mill - 60deg - ozma coated - metric fine
Diameter | 1.5 mm |
---|---|
Length of cut | 3.8 mm |
Total length | 39 mm |
Tail diameter | 3 mm |
Number of teeth | 3 |
Body material | carbide |
Metric thread-cutting range | m2-m2,2 |
Precision pitch thread-cutting range | m1.8-m2 |
UNC thread-cutting range | n°2 |
UNF thread-cutting range | n°2 |
Material | steels / stainless steels / cast iron / non-ferrous / nickel |
Angle of helix | 15 ° |
Usually arrives within 14 working days