3 flute carbide single point micro thread mill - 60deg - ozma coated - metric fine
Diameter | 1.9 mm |
---|---|
Length of cut | 4.3 mm |
Total length | 39 mm |
Tail diameter | 3 mm |
Number of teeth | 3 |
Body material | Carbide |
Metric thread-cutting range | M2,5 |
Precision pitch thread-cutting range | M2.2 |
UNC thread-cutting range | N°3 |
UNF thread-cutting range | N°3 |
Material | Steels / Stainless steels / Cast iron / Non-ferrous / Nickel |
Angle of helix | 15 ° |
Usually arrives within 14 working days