3 flute carbide single point micro thread mill - 60deg - ozma coated - metric fine
Diameter | 2.3 mm |
---|---|
Length of cut | 5.4 mm |
Total length | 39 mm |
Tail diameter | 3 mm |
Number of teeth | 3 |
Body material | carbide |
Metric thread-cutting range | m3 |
UNC thread-cutting range | n°5 |
UNF thread-cutting range | n°5 |
Material | steels / stainless steels / cast iron / non-ferrous / nickel |
Angle of helix | 15 ° |
Usually arrives within 14 working days