MITUTOYO 468-988 DIGITAL 3-POINT INTERNAL MICROMETER SET
Digimatic Holtest
See technical informationSee documentsReferences
Mitutoyo:468-988
Rubix:80160626
EAN:4946368563428




Technical specifications
| Measuring range, minimum | 25.4 mm |
|---|---|
| Measuring range, maximum | 50.8 mm |
| Standard measurement depth | 103.8 mm |
Documents
Product details : MITUTOYO 468-988 DIGITAL 3-POINT INTERNAL MICROMETER SET
Strengths
•Large LCD readout
With ratchet stop for constant force
Measure deep holes by attaching an extension rod
Setting rings for origin point setting are optional
With ratchet stop for constant force
Measure deep holes by attaching an extension rod
Setting rings for origin point setting are optional
Applications
Measure Deep Holes
Technical specifications
Attributes
| Measuring range, minimum | 25.4 mm |
|---|---|
| Measuring range, maximum | 50.8 mm |
| Standard measurement depth | 103.8 mm |
| Digital | yes |
| Box | yes |
Show UNSPSC/ECL@SS
£ 4,106.33 excl. VAT
/ Each
£ 4,927.60 incl. VAT
- Usually arrives within 14 working days