Digimatic Holtest
Measuring range, minimum | 12.7 mm |
---|---|
Measuring range, maximum | 25.4 mm |
Standard measurement depth | 93 mm |
Measuring range, minimum | 12.7 mm |
---|---|
Measuring range, maximum | 25.4 mm |
Standard measurement depth | 93 mm |
Box | Yes |
Data output | Yes |
Class IP | IP65 |
Usually arrives within 14 working days