Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(222)
Gauges, foil
(84)
Various measurements
(264)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(309)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Micrometers
Various micrometres
Micrometer for measuring thickness of a tube
CUTLINE 892036 DIGITAL INTERNAL BORE MICROMETER 3 PADS 8-10MM
CUTLINE 892036 DIGITAL INTERNAL BORE MICROMETER 3 PADS 8-10MM
Digital 3 Point Internal Micrometer
References
giss cutline:
892036
rubix:
245A6310
ean:
3660338446368
Technical specifications
Measuring range, minimum
8
mm
Measuring range, maximum
10
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE 892036 DIGITAL INTERNAL BORE MICROMETER 3 PADS 8-10MM
DIGITAL INTERNAL BORE MICROMETER 3 PADS 8-10MM
Strengths
IP65 protection
Applications
Digital 3 Point Internal Micrometer
IP65 protection, water and dust resistant
Large LCD display with clear reading
bi-directional communication
ratchet stop, to ensure constant measuring force
For bore holes and blind holes
Technical specifications
Attributes
Measuring range, minimum
8
mm
Measuring range, maximum
10
mm
Graduation
0.001
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
630.25
excl. VAT
/
Each
£
756.30
incl. VAT
In stock: Next day delivery
Select variants (14)
Add to cart
Check our products from related categories
CUTLINE 892023 INTERNAL BORE MICROMETER 3 PADS 50-63MM
CUTLINE 892040 DIGITAL INTERNAL BORE MICROMETER 3 PADS 20-25MM
MITUTOYO 115-302 TUBE MICROMETER
CUTLINE 892032 INTERNAL BORE MICROMETER 3 PADS SET (12-20MM)
MITUTOYO 395-351-30 DIGITAL TUBE MICROMETER SPHERICAL ANVIL
CUTLINE 892016 INTERNAL BORE MICROMETER 3 PADS 10-12MM
CUTLINE 892028 INTERNAL BORE MICROMETER 3 PADS 125-150MM
"395-352-30 1-2"" IP65 TUBE DIGITAL MICROMETER"
CUTLINE 892039 DIGITAL INTERNAL BORE MICROMETER 3 PADS 16-20MM
MITUTOYO 115-305 115-305 TUBE MICROMETER 0-1 , 2MM DIA. PIN TIP
CUTLINE 892015 INTERNAL BORE MICROMETER 3 PADS 8-10MM
CUTLINE 892042 DIGITAL INTERNAL BORE MICROMETER 3 PADS 30-40MM
CUTLINE 892029 INTERNAL BORE MICROMETER 3 PADS 150-175MM
CUTLINE 892044 DIGITAL INTERNAL BORE MICROMETER 3 PADS 50-63MM
"395-353-30 2-3"" IP65 TUBE DIGITAL MICROMETER"