MITUTOYO 115-305 115-305 TUBE MICROMETER 0-1 , 2MM DIA. PIN TIP
Tube Micrometer
See technical informationSee documentsReferences
Mitutoyo:115-305
Rubix:260A7077
EAN:4946368011080



Technical specifications
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 25.4 mm |
Documents
Product details : MITUTOYO 115-305 115-305 TUBE MICROMETER 0-1 , 2MM DIA. PIN TIP
A Mitutoyo non-digital tube micrometer equipped with a cylindrical anvil on a post for making wall thickness measurements on tubes and pipes. A ratchet stop guarantees repeatable measurement.
Strengths
•IP65 water/dust protection (Series 395)
Designed to measure the wall thickness of Various tubing
With ratchet stop for constant force
With SPC output (Series 395)
Non-slip grip finish (digital models)
With digit counter (Series 295)
With a standard bar except 0 -1” and 0 - 25mm model
Supplied in fitted plastic case
Designed to measure the wall thickness of Various tubing
With ratchet stop for constant force
With SPC output (Series 395)
Non-slip grip finish (digital models)
With digit counter (Series 295)
With a standard bar except 0 -1” and 0 - 25mm model
Supplied in fitted plastic case
Technical specifications
Attributes
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 25.4 mm |
| Graduation | 2 mm |
Show UNSPSC/ECL@SS
£ 111.57 excl. VAT
/ Each
£ 133.88 incl. VAT
- Usually arrives within 14 working days