Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(222)
Gauges, foil
(84)
Various measurements
(264)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(309)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Holders, auxiliary equipment items
Levels
Level Spirit / Laser / Framed / Digital
ROEBUCK 51-700-050 CROSS CHECK LEVEL
ROEBUCK 51-700-050 CROSS CHECK LEVEL
Level Spirit / Laser / Framed / Digital Unbranded
References
unbranded:
51-700-050
rubix:
2017426
Product details
Technical specifications
Product details : ROEBUCK 51-700-050 CROSS CHECK LEVEL
A cross check spirit level, which levels any surface in 2 directions, the accuracy is 3mm per metre.
Dimensions are 44mm x 60mm x 13.5mm and the level has two screw holes for mounting 4mm dia. x 25mm centres.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.73
excl. VAT
/
Each
£
3.28
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
STABILA LEVEL STB-70-2-90 36INCH/90CM
MAKITA SKR200Z AUTOMATIC SELF LEVELLING LASER
FACOM 309BM.60 MAGNETIC LEVELS 60 CM
STANLEY STHT1-43109 CLASSIC BOX LEVEL 200CM
STARRETT BULLS EYE LEVEL BE-1
STANLEY STHT1-43108 CLASSIC BOX LEVEL 180CM
FACOM 200MM STRAIGHT LEVEL 3067.200
STANLEY 1-42-921 PRO 180 SPIRIT LEVEL 80CM 42-921
MILWAUKEE 4932459068 RED STICK LEVEL 120CM
STANLEY 0-42-130 POCKET LEVEL
DEWALT DCE089D1G-GB MULTI LINE LASER - GREEN - 1X2AH - 10.8V SYSTEM
STANLEY MAG LEVEL 600MM FATMAX 1-43-525
STANLEY 1-43-548
BOSCH GIM 60 DIGITAL INCLINOMETER ILLUMINATED FLIP DISPLAY 0601076700
STANLEY STHT1-43102 CLASSIC BOX LEVEL 40CM