References
Roebuck:894425
Rubix:256A2957
EAN:3660338468377

Documents
Product details : ROEBUCK 894425 MAGNETIC BOX LEVEL 600MM
Box Level 600mm with magnetic base, aluminium body with powder coating. Accuracy 0,5mm/M, x2 bubbles (vertical and horizontal)
Technical specifications
Attributes
| Length | 600 mm |
|---|---|
| Type | level spirit |
| Material | aluminium |
| Admissible error | 0.5 mm/mn |
Show UNSPSC/ECL@SS
£ 16.68 excl. VAT
/ Each
£ 20.02 incl. VAT
- In stock: Next day delivery
