Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(222)
Gauges, foil
(84)
Various measurements
(264)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(309)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Holders, auxiliary equipment items
Levels
Level Spirit / Laser / Framed / Digital
FACOM DELA.3180.03 ROUND LAID LEVELS 30 MM
FACOM DELA.3180.03 ROUND LAID LEVELS 30 MM
DELA.3180 - Round laid levels
References
facom:
DELA.3180.03
rubix:
395A5323
ean:
3170332320125
Technical specifications
Type
Level spirit
See all Specifications
Product details
Technical specifications
Product details : FACOM DELA.3180.03 ROUND LAID LEVELS 30 MM
DELA.3180 - Round laid levels
- Spherical vial levels.
- Checking horizontal surfaces along two axes.
- Nickel-plated brass.
Strengths
Round surface spirit level
Weight (kg): 0.080
Diameter (mm): 50
Spherical bubble spirit levels. Checking of horizontal surfaces on two axes. Nickel-plated brass.
Technical specifications
Attributes
Logistic Weight
19
g
Packaged dimensions (D x W x H)
35
x
35
x
15
mm
Package weight
19
g
Type
Level spirit
Width
30
mm
Weight
80
g
Material
Nickel-Plated Brass
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
32.73
excl. VAT
/
Each
£
39.28
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK MAGNETIC TORPEDO LEVEL 400MM 852001
STANLEY 1-42-919 PRO180 SPIRIT LEVEL 42-919 40CM
STANLEY FATMAX EXTREME MAGNETIC SPIRIT LEVEL 120CM / 48 INCH 0-43-649
ROEBUCK 51-700-025 METAL BULLS EYE LEVEL
STANLEY 0-43-681 FATMAX XL LEVEL 2000MM
STANLEY 200CMTORPEDOLVL PLAS 0-42-294
STANLEY 0-47-720 POST LEVEL
STANLEY 1-43-524 LEVEL 24/60CM
STANLEY LEVEL 36/90CM-MAG 1-43-537
MOORE & WRIGHT DIGITAL MINI MAGNETIC LEVEL
ROEBUCK 894424 MAGNETIC BOX LEVEL 400MM
STANLEY 0-42-130 POCKET LEVEL
STABILA EXTENDABLE SPIRIT LEVEL STB106T-183N
STANLEY STHT1-43105 CLASSIC BOX LEVEL 100CM
STANLEY STHT1-43106 CLASSIC BOX LEVEL 120CM