Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Deburring disc
KLINGSPOR 264298 A60 N CUT OFF DISC 125 X 1 X 22.23 MM FLAT
KLINGSPOR 264298 A60 N CUT OFF DISC 125 X 1 X 22.23 MM FLAT
Deburring disc Klingspor
References
klingspor:
264298
rubix:
259A4549
ean:
4014855101924
Technical specifications
Diameter
125
mm
Reaming diameter
22.23
mm
Thickness
1
mm
Product details
Technical specifications
Product details : KLINGSPOR 264298 A60 N CUT OFF DISC 125 X 1 X 22.23 MM FLAT
Technical specifications
Attributes
Diameter
125
mm
Reaming diameter
22.23
mm
Thickness
1
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.19
excl. VAT
/
Each
£
1.43
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BDX GRINDING DISC DPC 180X6.5X22.2 METAL
FLEXOVIT 66252919708 DPC GRINDING DISC 230 X 4.2 X 22.23MM PACK 20
KLINGSPOR GRINDING WHEEL 115MM 2923
NORTON 66252837245 STARLINE CUTTING DISC 125X1.0X22.23MM PACK 25
KLINGSPOR 13746 A24 R SUPRA GRINDING DISC 115 X 4 X 22,23
ROEBUCK FD0043 ALUMINIUM OXIDE FIBRE DISC 100 X 16MM P36 062503 SINGLE
METAL CUTTING DISC 76X1X10MM SINGLE
KLINGSPOR PK1 A46TZ 100X1.6X16 194071
METAL CUTTING DISC 50X1X6MM SINGLE
FLEXOVIT 66252829205 GEN PURPOSE GRINDING DISC 115X7.0X22.23MM PACK 10
3M 99306 CUBITRON 3 GRINDING WHEEL 36+ T27 115 X7 X22.23MM
NORTON 66252837277 STARLINE CUTTING DISC 180X3.0X22.23MM T42 PACK 25
PFERD REINFORCED GRINDING WHEELS 115 X 22.23MM INOX DPC 64186115
NORTON 66253371362 NQ24P-125X7.0X22.23-T27 NOR-QUANTUM 3
BOSCH X-LOCK EXPERT FOR METAL 125X6X22.23 DEPRESSED GRINDING