Product details : 3M A02010 WET/DRY SHEET 734 230 X 280MM PLAIN P400 PACK OF 50
Sand all types of surface with 3M Wetordry Abrasive Paper Sheet 734. Our abrasive sheet features silicon carbide mineral for a sharp and consistent cut. Waterproof and long lasting, it gives a consistent finish. Available in grades from P60 to P1200. Each sheet measures 230 mm x 280 mm. Get a fast cutting sandpaper for nearly every type of surface with 3M Wetordry Abrasive Paper Sheet 734. Our abrasive sheet incorporates silicon carbide mineral for a sharp and consistent cut. The lightweight, water resistant backing provides flexibility and conformability with a wide range of grades to enable an ultrafine finish. Suitable for every type of application, from small awkward areas to tough e coat removal, our sanding sheet is both waterproof and long lasting. Available in grades from P60 to P1200. Each sheet measures 230mm x 280mm
Strengths
Silicon carbide abrasive Wet or Dry paper sheet Use as wet or dry paper sanding sheet Waterproof paper sheet
Applications
Use for wet or dry sanding applications, from small awkward areas to tough e-coat removal
Technical specifications
Attributes
Length
230 mm
Width
280 mm
Grain
400
Application
wet or dry sanding applications, from small awkward areas to tough e-coat removal