4c xl plastic small parts combibox storage organiser
Permissible load | 3 kg |
---|---|
Material | plastic |
Width | 192 mm |
Permissible load | 3 kg |
---|---|
Material | plastic |
Width | 192 mm |
Height | 50 mm |
Length | 284 mm |
Colour | black |
Type | storage box |
Usually arrives within 14 working days