References
Knipex:00 21 15 LE
Rubix:388A3085
EAN:4003773045175

Product details : KNIPEX 002115LE COMPACT BOX EMPTY 275MM
without tools High quality, versatile, shock-resistant plastic case. Foam insert with honeycomb structure for variable equipment. Dimensions, exterior (W x H x D): 340 x 55 x 265 mm. Dimensions, internal (W x H x D): 335 x 50 x 225 mm (narrowest point).
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 325x275x272 mm |
|---|---|
| Material | plastic |
| Width | 275 mm |
| Height | 56 mm |
| Length | 340 mm |
| Type | tool box |
Show UNSPSC/ECL@SS
£ 24.44 excl. VAT
/ Each
£ 29.33 incl. VAT
- Delivery usually within ( 14 ) days