ROEBUCK PLASTIC SMALL PARTS STORAGE ORGANISER 192 X 143 X 50 MM


11s plastic small parts storage organiser

References
roebuck:7851560
rubix:2580715
ean:3660338342486
brand logo
brand logo
Technical specifications
Permissible load2Ā kg
MaterialPlastic
Width143Ā mm
See all Specifications

Product details : ROEBUCK PLASTIC SMALL PARTS STORAGE ORGANISER 192 X 143 X 50 MM


Two-colour Black/Grey.
Transparent cover for identification and rapid processing of stored parts.
Adjustable separators: 5.
Maximum compartments: 11.
Thanks to the hinges located on the side, the user can attach two boxes together to increase overall storage capacity.

Technical specifications


Attributes
Permissible load2Ā kg
MaterialPlastic
Width143Ā mm
Height50Ā mm
Length192Ā mm
TypeStorage box
Show UNSPSC/ECL@SS
Ā£ 10.06 excl. VAT
/ Each
Ā£ 12.07 incl. VAT
  • In stock: Next day delivery