ROEBUCK SMALL PARTS, COMPONENTS ORGANISER

Plastic removable bin small parts storage organiser

See technical informationSee documents

References

Roebuck:7925571
Rubix:2580698
EAN:3660338342707
brand logo

Technical specifications

Permissible load10 kg
Materialpolycarbonate
Width389 mm
See all Specifications

Documents

Product details : ROEBUCK SMALL PARTS, COMPONENTS ORGANISER


Two-tone Black/Grey.
12 (for 7851563) or 20 (for 7925571) removable storage compartments.
Polycarbonate coating scratch-resistant and resistant to mechanical damage.
Extra large trays with positioning system inside the organiser for storing loose parts.
Solid aluminium locks to securely close the organiser.
Anti-impact, non-slip corners.
Rubber finish.

Technical specifications


Attributes
Permissible load10 kg
Materialpolycarbonate
Width389 mm
Height110 mm
Length599 mm
Typestorage box
£ 37.89 excl. VAT
/ Each
£ 45.47 incl. VAT
  • In stock: Next day delivery