References
Roebuck:829078
Rubix:211A0544
EAN:3660338048937

Documents
Product details : ROEBUCK MULTIBOX SYSTEM KIT 829078
Contents:8 Boxes series A 11-Removable gasket 11 buckets.
2 Boxes series A 6-Removable gasket 6 buckets.
2 Boxes series A 6-Removable gasket 6 buckets.
Strengths
Large storage capacity with minimum space
Technical specifications
Attributes
| Permissible load | 23 kg |
|---|---|
| Material | plastic |
| Width | 265 mm |
| Height | 310 mm |
| Length | 376 mm |
| Type | storage box |
Show UNSPSC/ECL@SS
£ 287.22 excl. VAT
/ Each
£ 344.66 incl. VAT
- Usually arrives within 14 working days
