Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Storage
Toolboxes and chests
Box
ROEBUCK MULTIBOX III SYSTEM KIT 829088
ROEBUCK MULTIBOX III SYSTEM KIT 829088
Multibox iii system
References
roebuck:
829088
rubix:
211A0542
ean:
3660338048913
Technical specifications
Permissible load
23
kg
Material
Plastic
Width
265
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK MULTIBOX III SYSTEM KIT 829088
Contents:6 A 11 series boxes - removable range, 11 boxes.
1 A 6 series box - removable range, 6 boxes.
Strengths
Large storage capacity with minimum space
Technical specifications
Attributes
Permissible load
23
kg
Material
Plastic
Width
265
mm
Height
310
mm
Length
376
mm
Type
Storage box
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
220.33
excl. VAT
/
Each
£
264.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MILWAUKEE 4932478162 PACKOUT XL TOOL BOX -1PC
ROEBUCK SMALL PARTS, COMPONENTS ORGANISER
VETO AX3679 LBC-10 OLIVE - 10L LUNCHBOX COOLER WITH WATERPROOF BASE. 3
ROEBUCK PLASTIC SMALL PARTS COMBIBOX STORAGE ORGANISER 192X145X50 MM
DEWALT DWST83529-1 TOUGH SYSTEM 2.0 2 DRAWERS
STANLEY 3IN1 ORGANISER STST1-71963
STANLEY 1-92-761 ORGANISER BOX 14 COMPACT
ROEBUCK PLASTIC SMALL PARTS STORAGE ORGANISER 389 X 400 X 110 MM
ROEBUCK ORGC300TCZAINT004 PLASTIC SMALL PARTS COMBIBOX STORAGE ORGANIS
ROEBUCK SMALL PARTS STORAGE ORGANISER 385 x 283 x 50 MM
VETO AX3681 LBC-15 OLIVE - 15L LUNCHBOX COOLER WITH WATERPROOF BASE. 3
VETO AX3680 LBC-10 CARBON - 10L LUNCHBOX COOLER WITH WATERPROOF BASE.
KNIPEX 979000LE TANOS MINI-SYSTAINER EMPTY 171MM
VETO AX3682 LBC-15 CARBON - 15L LUNCHBOX COOLER WITH WATERPROOF BASE.
ROEBUCK ORGANISER BOX SERIES A 11 829098