ROEBUCK SMALL PARTS STORAGE ORGANISER 385 x 283 x 50 MM
27s plastic small parts storage organiser
See technical informationReferences
Superseded Ref:7859053
Roebuck:7851562
Rubix:2580716
EAN:3660338342509



Product details : ROEBUCK SMALL PARTS STORAGE ORGANISER 385 x 283 x 50 MM
Two-colour Black/Grey.
Transparent cover for identification and rapid processing of stored parts.
Adjustable separators: 21.
Maximum compartments: 27.
Thanks to the hinges located on the side, the user can attach two boxes together to increase overall storage capacity.
Transparent cover for identification and rapid processing of stored parts.
Adjustable separators: 21.
Maximum compartments: 27.
Thanks to the hinges located on the side, the user can attach two boxes together to increase overall storage capacity.
Technical specifications
Attributes
| Permissible load | 3.5 kg |
|---|---|
| Material | plastic |
| Width | 283 mm |
| Height | 50 mm |
| Length | 385 mm |
| Type | storage box |
Show UNSPSC/ECL@SS
£ 24.08 excl. VAT
/ Each
£ 28.90 incl. VAT
- In stock: Next day delivery
