Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Storage
Toolboxes and chests
Box
VETO AX3681 LBC-15 OLIVE - 15L LUNCHBOX COOLER WITH WATERPROOF BASE. 3
VETO AX3681 LBC-15 OLIVE - 15L LUNCHBOX COOLER WITH WATERPROOF BASE. 3
Box Veto Pro Pac
References
veto pro pac:
AX3681
rubix:
388A4657
manufacturer :
AX3681
Technical sheet / Technical file
Product details
Technical specifications
Product details : VETO AX3681 LBC-15 OLIVE - 15L LUNCHBOX COOLER WITH WATERPROOF BASE. 3
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
238.00
excl. VAT
/
Each
£
285.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ROEBUCK SMALL PARTS STORAGE ORGANISER 385 x 283 x 50 MM
KNIPEX 979000LE TANOS MINI-SYSTAINER EMPTY 171MM
ROEBUCK MULTIBOX SYSTEM KIT 829084
ROEBUCK MULTI-BOX SYSTEM II 829090
ROEBUCK VGC-501-1H BLK BLACK TOOLCASE
ROEBUCK MULTIBOX III SYSTEM KIT 829088
ROEBUCK ORGC400TCZAINT004 PLASTIC SMALL PARTS COMBIBOX STORAGE ORGANIS
MILWAUKEE 4932471722 PACKOUT HARD COOLER
GEDORE 2823691 L=-BOXX 136 CASE
ROEBUCK PLASTIC SMALL PARTS COMBIBOX STORAGE ORGANISER 192X145X50 MM
ROEBUCK ORGANISER BOX SERIES A 11 829098
ROEBUCK MULTI-BOX SYSTEM I 829094
ROEBUCK PLASTIC SMALL PARTS STORAGE ORGANISER 192 X 143 X 50 MM
ROEBUCK T2002NR-15FF CASE 228 X 136 X 42MM BLACK
STANLEY 1-92-761 ORGANISER BOX 14 COMPACT