ROEBUCK ORGC400TCZAINT004 PLASTIC SMALL PARTS COMBIBOX STORAGE ORGANIS


4c xl plastic small parts combibox storage organiser

References
roebuck:7859053
rubix:2580727
ean:3660338342691
brand logo
brand logo
Technical specifications
Permissible load3.5 kg
MaterialPlastic
Width283 mm
See all Specifications

Product details : ROEBUCK ORGC400TCZAINT004 PLASTIC SMALL PARTS COMBIBOX STORAGE ORGANIS


Two-tone Black/Grey.
Transparent cover for the rapid identification and tracking of stored parts.
Supplied with 4 modular, different sized compartments allowing the user to configure the interior layout in line with storage requirements The hinges on the side of the organisers mean that you can attach two boxes together to increase overall storage capacity.

Technical specifications


Attributes
Permissible load3.5 kg
MaterialPlastic
Width283 mm
Height50 mm
Length385 mm
TypeStorage box
Show UNSPSC/ECL@SS
£ 8.92 excl. VAT
/ Each
£ 10.70 incl. VAT
  • Usually arrives within 14 working days