ROEBUCK ORGANISER BOX SERIES A 11 829098
Organiser Box Series A 11
See technical informationSee documentsReferences
Roebuck:829098
Rubix:209A7792
EAN:3660338048883

Documents
Product details : ROEBUCK ORGANISER BOX SERIES A 11 829098
• The U profiled lid is designed to keep the contents in place.
• Payload 5 kg.
• Click-lock mechanism.
• Transparent cover.
• The removable range - 11 bins.
• Contents:5 bins 47 x 79 x 109 mm (HxLxW).
• 2 bins 47 x 39 x 109 mm (HxLxW).
• 4 bins 47 x 55 x 79 mm (HxLxW).
Technical specifications
Attributes
| Permissible load | 5 kg |
|---|---|
| Material | plastic |
| Width | 261 mm |
| Height | 57 mm |
| Length | 338 mm |
| Type | storage box |
Show UNSPSC/ECL@SS
£ 20.55 excl. VAT
/ Each
£ 24.66 incl. VAT
- In stock: Next day delivery
