ROEBUCK PLASTIC SMALL PARTS STORAGE ORGANISER 284 X 192 X 50 MM
14s plastic small parts storage organiser
See technical informationSee documentsReferences
Superseded Ref:7859052
Roebuck:7851561
Rubix:2580713
EAN:3660338342493




Documents
Product details : ROEBUCK PLASTIC SMALL PARTS STORAGE ORGANISER 284 X 192 X 50 MM
Two-colour Black/Grey.
Transparent cover for identification and rapid processing of stored parts.
Adjustable separators: 10.
Maximum compartments: 14.
Thanks to the hinges located on the side, the user can attach two boxes together to increase overall storage capacity.
Transparent cover for identification and rapid processing of stored parts.
Adjustable separators: 10.
Maximum compartments: 14.
Thanks to the hinges located on the side, the user can attach two boxes together to increase overall storage capacity.
Technical specifications
Attributes
| Permissible load | 3 kg |
|---|---|
| Material | plastic |
| Width | 192 mm |
| Height | 50 mm |
| Length | 284 mm |
| Type | storage box |
Show UNSPSC/ECL@SS
£ 12.54 excl. VAT
/ Each
£ 15.05 incl. VAT
- In stock: Next day delivery
