Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
ADJ PIN FACE SPANNER 11-60 4MM PIN
ADJ PIN FACE SPANNER 11-60 4MM PIN
Adjustable Pin Face Spanner
References
wixroyd:
94000.W0062
rubix:
225306
Technical specifications
Length
160
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ADJ PIN FACE SPANNER 11-60 4MM PIN
Material: Special steel, brown finish tempered. X is preffered size. * Pin size is equal to stated size - 0.1mm, tolerance h14
Technical specifications
Attributes
Length
160
mm
Weight
140
g
Finishing
other
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
30.39
excl. VAT
/
Each
£
36.47
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BAHCO 1952M-17 COMBINATION WRENCH
GEDORE 27MM OE SLOGSPANNER 133 27
STAHLWILLE 14 SERIES COMBINATION SPANNER OPEN-BOX LONG 20MM 40102020
FACOM 17 X 19 RATCHET RING SPAN 65.17X19
SCHAEFFLER LOCKNUT-HOOK-KM0-1 LOCKNUT HOOK WRENCH
GEDORE 7R-12 7R COMBINATION RATCHET SPANNER 12MM
GEDORE 16MMVDEOPENENDSPANER VDE 894 16
FACOM 7MM OPEN ENDED MIDGET SPANNER 34.7
ROEBUCK RING SPANNER A/F 3/8 X 7/16
STAHLWILLE 30X32 MM DBL END RING SPANNER 41053032
MELFORM MEL TM 19 20MM HEX X 21MM HEX X 127MM LONG BOX SPANNER
STAHLWILLE TUBULAR HANDLE 48030004 SIZE 4
BAHCO 1952M-21 COMBINATION WRENCH
SCHAEFFLER LOCKNUT-HOOK-260-270 HOOK AND PIN WRENCH LOCKNUT
MELFORM MEL TM 6 10MM HEX X 11MM HEX X 100MM LONG BOX SPANNER