Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Ratchet handle
MILWAUKEE 4932471867 1/2 DRIVE BREAKER BAR 24
MILWAUKEE 4932471867 1/2 DRIVE BREAKER BAR 24
Ratchet handle Milwaukee
References
milwaukee:
4932471867
rubix:
246A8088
ean:
4058546297664
Product details
Technical specifications
Product details : MILWAUKEE 4932471867 1/2 DRIVE BREAKER BAR 24
Provides Extra leverage for tougher bolts. 180° swiveling head.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
45.87
excl. VAT
/
Each
£
55.04
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
GEDORE 6278360 3287 SLIDING T BAR 3/4
FACOM HANDLE HINGED WITH METAL GRIP 3/8 INCH DRIVE J.145
FACOM R.236B PRO-TWIST SCREWDRIVER NUT MEDIUM SPINNER 1/4 INCH
FACOM R SLIDING T-HANDLE BAR 1/4 INCH SQUARE DRIVE 120A
FACOM SLIDING TEE M.120A
BRITOOL EXPERT 3/8 INCH SLIDING TEE
GEDORE 2098 DRIVING HANDLE 1/4
FACOM 495MM 1/2 DRIVE TEE UNIT S.229A
STAHLWILLE 403 KNUCKLE BAR 1/4 INCH DRIVE
FACOM R.140A HINGED HANDLE
GEDORE TOMMY BAR 2087
FACOM EXTENSION DRIVER R.228
GEDORE L HANDLE 3/8DR 3081
GEDORE 3/8 DRIVE T HANDLE 3087
"WERA 003524 8789A SLIDING T-HANDLE 1/4"" DRIVE/110MM ZYKLOP"