Combination Wrench
Opening | 18 mm |
---|---|
Length | 215 mm |
Material | Copper-Beryllium Alloy |
Logistic Weight | 177 g |
---|---|
Packaged dimensions (D x W x H) | 215x40x15 mm |
Package weight | 177 g |
Opening | 18 mm |
Length | 215 mm |
Material | Copper-Beryllium Alloy |
Weight | 210 g |
Number of sides | 2 |
Usually arrives within 14 working days