Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Explosion-proof tools
Explosion-proof wrenches
Explosion-proof wrench
BAHCO NS002-32 NS COMBINATION WR AL-BR 32MM
BAHCO NS002-32 NS COMBINATION WR AL-BR 32MM
Non-Sparking Metric Combination Wrench
References
bahco:
NS002-32
rubix:
116A8905
ean:
7314150284771
Technical specifications
Opening
32
mm
Material
aluminium bronze
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : BAHCO NS002-32 NS COMBINATION WR AL-BR 32MM
Strengths
•Made of aluminium bronze
Combination wrench both ends fit same sized nuts and bolts
Produced according to DIN 3113
Non-sparking (NS) tools designed for use in potentially explosive environments, where 'traditional' steel tools may create spark
Technical specifications
Attributes
Logistic Weight
690
g
Opening
32
mm
Material
aluminium bronze
Weight
690
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
184.98
excl. VAT
/
Each
£
221.98
incl. VAT
Usually arrives within 14 working days
Select variants (14)
Add to cart
Check our products from related categories
FACOM 36MM IMPACT WRENCH 49.36SR
ROEBUCK NON SPARKING IMPACT RING WRENCH OPENING 42MM 846052
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 67MM 846283
ROEBUCK NON SPARKING IMPACT RING WRENCH OPENING 80MM 846060
ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 30MM 846036
FACOM 440.19 SR NON-SPARKING 19MM COMBI WRENCH
BAHCO NS002-19 NS COMBINATION WR AL-BR 19MM
ROEBUCK NON SPARKING IMPACT RING WRENCH OPENING 95MM 846063
ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 8MM 845985
FACOM 32MM SLOGGING WRENCH 50.32SR
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 32MM 846264
FACOM 134A.12 SR NON-SPARKING PIPE WRENCH
FACOM 8MM COMBINATION WRENCH 440.8SR
ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 24MM 846001
FACOM 50MM IMPACT WRENCH 49.50SR