Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Explosion-proof tools
Explosion-proof wrenches
Explosion-proof wrench
BAHCO NSB001-150 NS ADJUSTABLE CU-BE 150MM
BAHCO NSB001-150 NS ADJUSTABLE CU-BE 150MM
Non Sparking Adjustable Wrench
References
bahco:
NSB001-150
rubix:
201A4780
ean:
7314150292509
Technical specifications
Opening
18
mm
Length
150
mm
Material
copper beryllium
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : BAHCO NSB001-150 NS ADJUSTABLE CU-BE 150MM
Adjustable wrench, suitable for different sizes of fasteners by adjusting the jaw.
Technical specifications
Attributes
Logistic Weight
146
g
Opening
18
mm
Length
150
mm
Material
copper beryllium
Weight
135
g
Number of sides
1
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
135.06
excl. VAT
/
Each
£
162.07
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Check our products from related categories
ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 16MM 846022
ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 25MM 846031
ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 36MM 846041
ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 19MM 845996
ROEBUCK NON SPARKING PIPE WRENCH 1 INCH 846130
FACOM 7MM COMBINATION WRENCH 440.7SR
FACOM 46MM COMBI WRENCH 440.46SR
ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 29MM 846006
ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 20MM 845997
FACOM 12MM COMBINATION WRENCH 440.12SR
ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 26MM 846032
ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 12MM 846018
ROEBUCK NON SPARKING PIPE WRENCH 846129
ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 13MM 846019
BAHCO NS002-13 NS COMBINATION WRENCH AL-BR 13MM