References
Bahco:NS010-2224
Rubix:201A4784
EAN:7314150293766

Product details : BAHCO NS010-2224 NS DOUBLE RING AL-BR 22-24MM
Ring spanner for two different sizes of bolts and nuts, ideal in confined spaces. Material: aluminium bronze. Non-sparking. Forged. Product standard DIN 837.
Technical specifications
Attributes
| Logistic Weight | 309 g |
|---|---|
| Opening | 22x24 mm |
| Length | 220 mm |
| Material | aluminium bronze |
| Weight | 195 g |
| Size | 22x24 |
Show UNSPSC/ECL@SS
£ 114.33 excl. VAT
/ Each
£ 137.20 incl. VAT
- Delivery usually within ( 14 ) days
