References
Facom:440.16SR
Rubix:155A6647
EAN:3148518665094




Technical specifications
| Opening | 16 mm |
|---|---|
| Length | 195 mm |
| Material | copper-beryllium alloy |
Product details : FACOM 16MM COMBINATION WRENCH 440.16SR
Strengths
•Special non sparking and anti-magnetic Copper-Beryllium alloy
Technical specifications
Attributes
| Logistic Weight | 164 g |
|---|---|
| Packaged dimensions (D x W x H) | 198x35x18 mm |
| Package weight | 164 g |
| Opening | 16 mm |
| Length | 195 mm |
| Material | copper-beryllium alloy |
| Weight | 155 g |
Show UNSPSC/ECL@SS
£ 84.99 excl. VAT
/ Each
£ 101.99 incl. VAT
- Delivery usually within ( 14 ) days