Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Explosion-proof tools
Explosion-proof wrenches
Explosion-proof wrench
BAHCO NS002-13 NS COMBINATION WRENCH AL-BR 13MM
BAHCO NS002-13 NS COMBINATION WRENCH AL-BR 13MM
Non-Sparking Metric Combination Wrench
References
bahco:
NS002-13
rubix:
116A9098
ean:
7314150284726
Technical specifications
Opening
13
mm
Length
175
mm
Material
aluminium bronze
See all Specifications
Product details
Technical specifications
Product details : BAHCO NS002-13 NS COMBINATION WRENCH AL-BR 13MM
Strengths
•Made of aluminium bronze
Combination wrench both ends fit same sized nuts and bolts
Produced according to DIN 3113
Non-sparking (NS) tools designed for use in potentially explosive environments, where 'traditional' steel tools may create spark
Technical specifications
Attributes
Logistic Weight
83
g
Opening
13
mm
Length
175
mm
Material
aluminium bronze
Weight
82
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
58.58
excl. VAT
/
Each
£
70.30
incl. VAT
Usually arrives within 14 working days
Select variants (14)
Add to cart
Create PDF from product
Check our products from related categories
FACOM 46MM IMPACT WRENCH 49.46SR
ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 46MM 846012
FACOM WRENCH MONKEY 350 134A.14SR
ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 27MM 846033
ROEBUCK NON SPARKING PIPE WRENCH 1 INCH 846130
FACOM 23MM COMBINATION WRENCH 440.23SR
FACOM 30MM COMBINATION WRENCH 440.30SR
FACOM 12MM COMBINATION WRENCH 440.12SR
FACOM 36MM IMPACT WRENCH 49.36SR
ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 10MM 846016
ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 24MM 846001
ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 16MM 846022
ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 28MM 846034
ROEBUCK NON SPARKING IMPACT RING WRENCH OPENING 65MM 846057
FACOM 50MM SLOGGING WRENCH 50.50SR