Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Explosion-proof tools
Explosion-proof wrenches
Explosion-proof wrench
BAHCO NS006-2224 NS DOUBLE OPEN AL-BR 22-24MM
BAHCO NS006-2224 NS DOUBLE OPEN AL-BR 22-24MM
Non Sparking Double Ended Flat Ring
References
bahco:
NS006-2224
rubix:
80398002
ean:
7314150293247
Technical specifications
Opening
22x24
mm
Length
210
mm
Material
Aluminium Bronze
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : BAHCO NS006-2224 NS DOUBLE OPEN AL-BR 22-24MM
Ring wrench, for tightening of two different sizes of bolts and nuts, ideal where space is limited.
Technical specifications
Attributes
Logistic Weight
310
g
Opening
22x24
mm
Length
210
mm
Material
Aluminium Bronze
Weight
260
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
84.79
excl. VAT
/
Each
£
101.75
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Check our products from related categories
FACOM 46MM COMBI WRENCH 440.46SR
FACOM COMBINATION WRENCH 440.24SR
FACOM 35MM COMBI WRENCH 440.35SR
FACOM 25MM COMBINATION WRENCH 440.25SR
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 30MM 846263
FACOM 440.13 SR NON-SPARKING 13MM COMBI WRENCH
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 19MM 846257
ROEBUCK NON SPARKING ADJSTABLE WRENCH LENGTH 250MM 846125
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 27MM 846260
BAHCO NS010-2224 NS DOUBLE RING AL-BR 22-24MM
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 71MM 846285
ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 17MM 845994
FACOM 440.19 SR NON-SPARKING 19MM COMBI WRENCH
ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 11MM 846017
ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 15MM 845992