ROEBUCK NON SPARKING IMPACT RING WRENCH OPENING 22MM 846045
Bi-hex spark resistant hammer wrench
See technical informationSee documentsReferences
Roebuck:846045
Rubix:209A7937
EAN:3660338082405
Documents
Product details : ROEBUCK NON SPARKING IMPACT RING WRENCH OPENING 22MM 846045
Standard: DIN 7444
Bi-hex spark resistant hammer wrench Aluminium bronze. German made.
Bi-hex spark resistant hammer wrench Aluminium bronze. German made.
Technical specifications
Attributes
| Opening | 22 mm |
|---|---|
| Length | 165 mm |
| Material | bronze aluminium |
Show UNSPSC/ECL@SS
£ 53.57 excl. VAT
/ Each
£ 64.28 incl. VAT
- Usually arrives within 14 working days

