References
Facom:817.30
Rubix:1235480
EAN:3148512049913



Product details : FACOM BEVEL SQUARE 817.30
817-False squares
- Rectified steel surface and edges.
- Rectified steel surface and edges.
Technical specifications
Attributes
| Logistic Weight | 856 g |
|---|---|
| Packaged dimensions (D x W x H) | 315x45x20 mm |
| Package weight | 856 g |
| Length | 300 mm |
| Height | 285 mm |
Show UNSPSC/ECL@SS
£ 134.54 excl. VAT
/ Each
£ 161.45 incl. VAT
- Delivery usually within ( 14 ) days
