819B - Basic flanged squares - Class I
Length | 100 mm |
---|---|
Height | 70 mm |
Logistic Weight | 244 g |
---|---|
Packaged dimensions (D x W x H) | 120x85x30 mm |
Package weight | 244 g |
Length | 100 mm |
Height | 70 mm |
Model | 819B.10 |
Type | SQUARE WITH SINGLE CAP - CLASS I |
Weight | 250 g |
Usually arrives within 14 working days