DELA.1272 - Flanged double tab squares
Length | 200 mm |
---|---|
Height | 142 mm |
Logistic Weight | 671 g |
---|---|
Packaged dimensions (D x W x H) | 290x155x40 mm |
Package weight | 671 g |
Length | 200 mm |
Height | 142 mm |
Model | DELA.1272.04 |
Type | Double-angle squares with base |
Weight | 720 g |
Usually arrives within 14 working days