References
Facom:DELA.1257.06
Rubix:155A7105
EAN:3170332150463

Product details : FACOM SQUARE DELA.1257.06
DELA.1257 - Basic flanged squares - Class II
- Screwed flange.
- Perfect bearing of heel and side.
- Screwed flange.
- Perfect bearing of heel and side.
Strengths
Simple square with base
Class II
Length (mm): 250
Height (mm): 165
Width (mm): 30
Weight (g): 850
Thickness (mm): 7
Bolted base. Perfect heel and face support. Standard: NF E 11-103, DIN 875
Class II
Length (mm): 250
Height (mm): 165
Width (mm): 30
Weight (g): 850
Thickness (mm): 7
Bolted base. Perfect heel and face support. Standard: NF E 11-103, DIN 875
Technical specifications
Attributes
| Logistic Weight | 854 g |
|---|---|
| Packaged dimensions (D x W x H) | 240x163x35 mm |
| Package weight | 768 g |
| Type | simple squares with base - class ii |
Show UNSPSC/ECL@SS
£ 37.92 excl. VAT
/ Each
£ 45.50 incl. VAT
- Delivery usually within ( 14 ) days
