FACOM DELA.1257.08 ENGINEERS TRY SQUARE 300MM


DELA.1257 - Basic flanged squares - Class II

References
facom:DELA.1257.08
rubix:241A8648
ean:3170332150524
brand logo
brand logo
Technical specifications
Length300 mm
Height200 mm
See all Specifications

Product details : FACOM DELA.1257.08 ENGINEERS TRY SQUARE 300MM


DELA.1257 - Basic flanged squares - Class II
- Screwed flange.
- Perfect bearing of heel and side.

Strengths

Simple square with base
Class II
Length (mm): 250
Height (mm): 165
Width (mm): 30
Weight (g): 850
Thickness (mm): 7
Bolted base. Perfect heel and face support. Standard: NF E 11-103, DIN 875

Technical specifications


Attributes
Logistic Weight1804 g
Packaged dimensions (D x W x H)370x245x45 mm
Package weight1992 g
Length300 mm
Height200 mm
ModelDELA.1257.08
TypeSimple squares with base - Class II
Weight1020 g
Show UNSPSC/ECL@SS
£ 50.10 excl. VAT
/ Each
£ 60.12 incl. VAT
  • Usually arrives within 14 working days