Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
L-key
ROEBUCK T HANDLE HEX KEY BALL POINT 1/4 INCH
ROEBUCK T HANDLE HEX KEY BALL POINT 1/4 INCH
Hex-Keys Wrench With Ball Point Black Phosphate Finish
References
roebuck:
6854029
rubix:
2525520
Technical specifications
Finishing
Chromed
Product details
Technical specifications
Product details : ROEBUCK T HANDLE HEX KEY BALL POINT 1/4 INCH
Hex Keys Imperial with Ball Point-2C T-Handle, Black Phosphate Finish.
Technical specifications
Attributes
Finishing
Chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.23
excl. VAT
/
Each
£
7.48
incl. VAT
In stock: Next day delivery
Select variants (3)
Add to cart
Check our products from related categories
GEDORE 2647532 DT2143 KTX T30 CRANKED SOCKET KEY WITH 2C-T-HANDLE
ROEBUCK TORX KEY WRENCH XL TX15
ROEBUCK UK0112 SUBKEY CABINET KEY
GEDORE 6MM BALL END HEX KEY 42 KEL 6
ROEBUCK HEX KEY WRENCH BALLPOINT NICKLE PLATED 4MM
ROEBUCK HEX WRENCH SHORT ARM 4MM 250-040-01-42033
GEDORE DTT 42 4 HEX SOCKET 4MM 1669559 DTT42
FACOM 2.5MM LONG BALL HEX 83SH.2.5
FACOM 86H.JE7ASLS SLS 7 PIECE FOLDING METRIC HEX KEYS 2.5MM - 10MM
ROEBUCK HEX WRENCH SHORT ARM 19MM
GEDORE 2.5 ALLEN KEY 42 2,5
FACOM 12MM LONG HEX KEY 83H.12
GEDORE DT 2142 3 HEXAGON SOCKET KEY WITH 2C-T-HANDLE
FACOM 89TXA.8 TORX 8 P SHAPED HEX KEY
FACOM 14MM HEX KEY LONG 83H.14