Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
L-key
ROEBUCK DW3 UNIVERSAL DRUM OPENER NON-SPARKING
ROEBUCK DW3 UNIVERSAL DRUM OPENER NON-SPARKING
L-key Roebuck
References
roebuck:
DW3
rubix:
1340409
Product details
Technical specifications
Product details : ROEBUCK DW3 UNIVERSAL DRUM OPENER NON-SPARKING
• Bronze alloy- non-sparking
• For 2" & 3/4" bungs
• Multi-purpose double wrench head to suit virtually all drums
• Handle design products knuckles
• Overall length 350mm
• Weight 1.4kg
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
44.51
excl. VAT
/
Each
£
53.41
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ROEBUCK HEX WRENCH SHORT ARM 1.5MM
ROEBUCK HEX WRENCH SHORT ARM NICKLE PLATED 2.5MM
GEDORE 8756-06 DRIVE CONNECTOR PIN 7774040
ROEBUCK UK0112 SUBKEY CABINET KEY
ROEBUCK HEX WRENCH LONG ARM NICKLE PLATED 5MM
WERA 133158 950PKS HEX KEY 10.0/125 SHORT BALLEND CHROME PLATED
ROEBUCK HEX WRENCH LONG ARM NICKLE PLATED 3MM
GEDORE 42 EL 3 HEXAGON SOCKET KEY EXTRA LONG MM
ROEBUCK 220-210-02-42033 T HANDLE HEX KEY WRENCH 2.0MM
WERA 024005 967 TORX KEY TX10/51 SHORT BLACKLASER
ROEBUCK HEX WRENCH SHORT ARM 9/64 INCH
BAHCO 1999MV-8 SAFETY SERIES HEX KEY 8MM
WERA 024162 967L TORX KEY HF TX8/76 LONG BLACKLASER
ROEBUCK BALL HEX WRENCH LONG ARM 6MM
FACOM HEXAGONAL KEY 82H.5/16