Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive sheets
Abrasive sheet
MIRKA 5414905080 ABRANET 70 X 125 MM GRIP P80 PACK 50
MIRKA 5414905080 ABRANET 70 X 125 MM GRIP P80 PACK 50
Abrasive sheet Mirka
References
mirka:
5414905080
rubix:
114A6171
ean:
6416868540130
Technical specifications
Grain
80
Product details
Technical specifications
Product details : MIRKA 5414905080 ABRANET 70 X 125 MM GRIP P80 PACK 50
Technical specifications
Attributes
Grain
80
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
28.60
excl. VAT
/
Each
£
34.32
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ROEBUCK 866882 ALUMINIUM OXIDE ABRASIVE SHEET 230 X 280 MM G60
ROEBUCK 866881 ALUMINIUM OXIDE SHEET 230 X 280 MM G40
MIRKA FM62205092 MICROSTAR PADS PK50 P1000GRIT
3M 62899 UTILITY CLOTH SHEET 314D 230MMX280MM P180
NORTON 66261018287 SHS HP 6X9 F2504 NOR AOVF MA NWHP
NORTON 63642533000 STANDARD SHEETS T489-230X280#800
NORTON SC 1200G 230X280PK50 63642533002
ROEBUCK 886470 WET & DRY PAPER SHEET 230 X 280 MM P800
NORTON 63642532996 STANDARD SHEETS T489-230X28#360
ROEBUCK 886466 WET & DRY PAPER SHEET 230 X 280 MM P240
SIA-FAST STRIP 6999.7726.0060 60 GRIT 125 X 70MM PACK OF 100
3M 62907 UTILITY CLOTH SHEET 314D 230MMX280MM P320
SIA 4132.9840.2922.52 6120 EX CUT SIAVLIES HANDPAD 152 X 229 BROWN
NORTON SC 400G 230X280 PK50 63642532997
3M 02561 ABRASIVE SHEET 618 230MMX280MM P220 PK50