Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Adapter sleeve
SNR H3120 ACCESSORIES
SNR H3120 ACCESSORIES
Adapter sleeve SNR
References
snr:
H3120
rubix:
205A3980
ean:
3413520366087
Technical specifications
Inner diameter
100
mm
Width
76
mm
See all Specifications
Product details
Technical specifications
Product details : SNR H3120 ACCESSORIES
Technical specifications
Attributes
Logistics dimensions (L x W x H)
151
x
150
x
100
mm
Logistic Weight
1828
g
Inner diameter
100
mm
Width
76
mm
Series
h3100
Outer diameter
130
mm
Weight
1.8
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
107.91
excl. VAT
/
Each
£
129.49
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FAG H3132-HG ADAPTER SLEEVE
RHP H207 ADAPTOR SLEEVE
PTN 857505 ADAPTER SLEEVE H204
SKF ADAPTOR SLEEVE OH 3148 H
SNR H2328 ACCESSORIES
H3128-AKN ADAPTER SLEEVE H 3128
TIMKEN H205 ADAPTER SLEEVE
SNR H220 ACCESSORIES
H210-AKN ADAPTER SLEEVE H 210
TIMKEN H211 ADAPTER SLEEVE
H222-AKN ADAPTER SLEEVE H 222
SNR H215 ACCESSORIES
SKF ADAPTOR SLEEVE-CARB H 313 E
SKF SLEEVE ADAPTOR / WITHDRAWAL H315
FAG ADAPTOR SLEEVE H309