BAHCO 8071VLT 205MM OVERALL 29MM JAW CAPACITY INSULATED HANDLE


Adjustable Wrench

References
bahco:8071VLT
rubix:271A4679
ean:7314150121564
brand logo
brand logo
Technical specifications
Opening29 mm
Length205 mm
Materialalloy steel
See all Specifications

Product details : BAHCO 8071VLT 205MM OVERALL 29MM JAW CAPACITY INSULATED HANDLE


Strengths

•Dip-coated insulation
3-layer safety colour code insulation
For working on live equipment up to 1000 V according to IEC 60900
The movable jaw slides easily by operating the side screw
Made from high-performance alloy steel
Chrome plated and anti-corrosion treated finish
3 Multi-layer coating with different colours indicating safety, danger or high danger. Plus a 4th one in black to further protect handle edges
This provides protection as well as creating a visual warning system
If the outer insulation layer gets damaged, the lighter colour underneath will become visible and warn the user
Each and every tool is tested to 10.000V for 10 seconds at the end of the manufacturing cycle

Technical specifications


Attributes
Logistic Weight415 g
Opening29 mm
Length205 mm
Materialalloy steel
Weight330 g
Number of sides1
Show UNSPSC/ECL@SS
£ 179.66 excl. VAT
/ Each
£ 215.59 incl. VAT
  • Usually arrives within 14 working days