Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Explosion-proof tools
Explosion-proof wrenches
Explosion-proof wrench
ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 23MM 846000
ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 23MM 846000
Spark resistant combination wrench
References
roebuck:
846000
rubix:
209A7650
ean:
3660338081972
Technical specifications
Opening
23
mm
Length
250
mm
Material
Bronze aluminium
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 23MM 846000
Standard: DIN 3113
Spark resistant combination wrench Aluminium bronze. German made.
Technical specifications
Attributes
Opening
23
mm
Length
250
mm
Material
Bronze aluminium
Weight
300
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
55.00
excl. VAT
/
Each
£
66.00
incl. VAT
Usually arrives within 14 working days
Select variants (30)
Add to cart
Check our products from related categories
FACOM 50MM SLOGGING WRENCH 50.50SR
ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 46MM 846012
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 67MM 846283
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 22MM 846258
BAHCO B199.080.125 INSULATED NUT DRIVER 8.0X125
BAHCO NS006-3032 NS DOUBLE OPEN AL-BR 30-32MM
FACOM N/S CHAIN WRENCH 137A.4PSR
FACOM 30MM SLOGGING WRENCH 50.30SR
ROEBUCK NON SPARKING PIPE WRENCH 846132
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 85MM 846290
FACOM 18MM NO SPARK WRENCH 440.18SR
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 90MM 846292
BAHCO NS002-27 ALUM BRONZE COMBI SPANNER
FACOM 27MM SLOGGING WRENCH 50.27SR
FACOM 50MM IMPACT WRENCH 49.50SR