ROEBUCK NON SPARKING IMPACT RING WRENCH OPENING 41MM 846051
Bi-hex spark resistant hammer wrench
See technical informationSee documentsReferences
Roebuck:846051
Rubix:209A7943
EAN:3660338082467
Documents
Product details : ROEBUCK NON SPARKING IMPACT RING WRENCH OPENING 41MM 846051
Standard: DIN 7444
Bi-hex spark resistant hammer wrench Aluminium bronze. German made.
Bi-hex spark resistant hammer wrench Aluminium bronze. German made.
Technical specifications
Attributes
| Opening | 41 mm |
|---|---|
| Length | 230 mm |
| Material | bronze aluminium |
Show UNSPSC/ECL@SS
£ 102.08 excl. VAT
/ Each
£ 122.50 incl. VAT
- Usually arrives within 14 working days

