Combination Wrench
Opening | 30 mm |
---|---|
Length | 320 mm |
Material | copper-beryllium alloy |
Logistic Weight | 579 g |
---|---|
Packaged dimensions (D x W x H) | 320x60x20 mm |
Package weight | 579 g |
Opening | 30 mm |
Length | 320 mm |
Material | copper-beryllium alloy |
Weight | 560 g |
Usually arrives within 14 working days