References
Facom:113A.6SR
Rubix:155A9727
EAN:3148518634632



Product details : FACOM 6 INCH ADJUSTABLE SPARK RESIST SPANNER 113A.6SR
Strengths
•Special non sparking and anti-magnetic Copper-Beryllium alloy
Applications
Explosive or Flammable Atmospheres
Technical specifications
Attributes
| Logistic Weight | 142 g |
|---|---|
| Packaged dimensions (D x W x H) | 150x45x13 mm |
| Package weight | 142 g |
| Opening | 18 mm |
| Length | 150 mm |
| Weight | 135 g |
Show UNSPSC/ECL@SS
£ 122.98 excl. VAT
/ Each
£ 147.58 incl. VAT
- Delivery usually within ( 14 ) days
